Stanco Gold Band® Leather Waist Apron, 24" x 24", Gold
Write a Review
|
Questions & Answers (0)
Product Description
The Gold Band® line is an economical choice to our russet leather line. Overhead bridge welding won't stop the Gold Band® line. It is a favorite of distributors around the country. Gold Leather 24" x 24" Waist Apron with Heat Resistant Nylon Webbing Straps.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 24 in |
| Size | One Size Fits All |
Product Details
| Type | Waist Apron |
| Material | Leather |
| Package Quantity | 1 |
| Description | Welder's Clothing Waist Apron |
| Color | Yellow |
| Manufacturers Part Number | GB224W |
| Brand | Stanco |