Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Bistro Aprons, Blue/Gray/White - F24BGW0

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Chef Works® Bistro Aprons, Blue/Gray/White - F24BGW0

Item #: WBB1247819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.95 Save up to 6%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Chef Works® Bistro Aprons, Blue/Gray/White - F24BGW0

Our Bistro Aprons are made with poly/cotton. Bistro aprons have a patch pocket with pencil divide. We offer Berry Bistro Aprons, Chocolate Brown Bistro Aprons, Moss Bistro Aprons, Slate Gray Bistro Aprons and Black Bistro Aprons. Additional colors may be available on bistro aprons, call for more details. Pricing may vary. Bistro Aprons available in size: 32"L x 27½"W

Features:
  • Poly/cotton Bistro Aprons
  • Patch pocket Bistro Aprons
  • Pencil divide on our Bistro Aprons
  • Black Bistro Aprons, White Bistro Aprons, Gray Bistro Aprons, Green Bistro Aprons, Brown Bistro Aprons
  • Multiple color options available on our Bistro Aprons
  • Bistro Aprons available in size 32"L x 27½"W

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERF24BGW0
    • DESCRIPTIONBistro Apron
    • TYPEPatch Pocket W/Pencil Divide
    • COLORBlue/Gray/White
    • SIZE32"L x 27-1/2"W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!