Take 15% off your entire order!

Offer applied at checkout

Chef Works® F8NAV0, Butcher Aprons, Navy, 34"x24"

Chef Works® F8NAV0, Butcher Aprons, Navy, 34"x24"

Item #: WBB1247956

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Orange
  • Royal Blue
  • Black
  • Red
  • Pinstripe
  • Navy Blue
  • White
  • Lime
  • Gray
  • Hunter Green

Navy Blue

$11.95 up to 4% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chef Works® Butcher Aprons, Navy

Our Butcher Aprons are made with poly/cotton. Our butcher aprons have an adjustable neck closure. You will find a center-divided patch pocket on our butcher apron. We offer blue butcher aprons, gray butcher aprons, merlot butcher aprons, orange butcher aprons, yellow butcher aprons, berry butcher aprons, mocha butcher aprons, lime butcher aprons, black butcher aprons, white butcher aprons, red butcher aprons, royal butcher aprons and hunter butcher aprons. Butcher aprons avail in size 34"L x 24"W

Features:
  • Poly/cotton Butcher Aprons
  • Adjustable neck closure on Butcher Aprons
  • Divided patch pocket on Butcher Aprons
  • Multiple color options available on Butcher Aprons
  • Butcher Aprons available in size 34"L x 24"W

Product Specifications

  • BRANDChef Works®
  • MANUFACTURERS PART NUMBERF8NAV0
  • DESCRIPTIONButcher Apron
  • TYPECenter Divided Patch Pocket
  • COLORNavy Blue
  • SIZE34" x 24"
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 21, 2015

    Aprons for our production workers
    Your review:
    Exactly as described, works fine out employees love it
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chef Works® F8NAV0, Butcher Aprons, Navy, 34"x24"

Chef Works® F8NAV0, Butcher Aprons, Navy, 34"x24"

Item #: WBB1247956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant