Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Three Pocket Aprons, Black - F10BLK0

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Chef Works® Three Pocket Aprons, Black - F10BLK0

Item #: WBB1248443

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Chef Works® Three Pocket Aprons, Black - F10BLK0

Our three pocket aprons are made with poly/cotton. These three pocket aprons have an adjustable neck closure. Three pocket aprons are available in black, white, red, royal green and hunter green. Additional colors available for three pocket aprons. Pricing varies on three pocket aprons so please call for details. Three pocket aprons come in size: 24"L x 27½"W

Features:
  • Poly/cotton Three Pocket Aprons
  • Reinforced stress points
  • Adjustable neck closure
  • Three pockets on these aprons
  • Multiple color options available for Three Pocket Aprons
  • Three Pocket Aprons come in size 24"L x 27½"W

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERF10BLK0
    • DESCRIPTIONBib Apron
    • TYPE3 Pockets
    • COLORBlack
    • SIZE24" x 27-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed