Take 15% off your entire order!

Offer applied at checkout

Top Dog 80024 6 mil Die Cut Apron- 50" Length, Red

Top Dog 80024 6 mil Die Cut Apron- 50" Length, Red

Item #: WBB2379275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$476.64 up to 4% OFF

Price: $458.95

Save $22.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Top Dog 80024 6 mil Die Cut Apron- 50" Length, Red

The Top Dog line of reusable, color-coded, and FDA-compliant garments is designed to support zoned color-coding programs. One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens. All Top Dog products are resistant to common sanitation chemicals, and impervious to animal fats and degreasers. Pkg. Qty. 36

Product Specifications

  • BRANDTop Dog
  • MANUFACTURERS PART NUMBER80024
  • DESCRIPTION6 mil Die Cut Apron- 50" Length
  • MATERIALPolyurethane
  • COLORRed
  • TEMPERATURE RANGE °F180 °
  • WARRANTYProduct
  • APPROVALS OR CERTIFICATIONSFDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Top Dog 80014 6 mil Die Cut Apron- 45" Length, Red

Item #: B2379438

Not Yet Rated

Usually ships in 7 to 10 days

$423.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Top Dog 80024 6 mil Die Cut Apron- 50" Length, Red

Top Dog 80024 6 mil Die Cut Apron- 50" Length, Red

Item #: WBB2379275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant