Take 15% off your entire order!

Offer applied at checkout

Belgian Waffle Baker Silverstone - Removable Plate 240 Volt

Belgian Waffle Baker Silverstone - Removable Plate 240 Volt

Item #: WBB441962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,412.95

$235.49 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,412.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Belgian Waffle Baker Silverstone - Removable Plate 240 Volt

NEMCO® Belgian Waffle Bakers combine digitally controlled precision cooking with heavy-duty cast aluminum construction to let you easily serve consistently great-tasting, highly profitable Belgian waffles. Top-mounted digital controls maintain ideal baking temperature. Flat, ring-type heating elements behind both aluminum grids provide uniform crispness and appetizing color. LED readout counts down baking time. Audible alarm signals the minute baking is complete. Coiled, spring-type handle remains cool for fast, easy handling. Average bake time is just 3 1/2 minutes'makes up to twenty, thick, mouth-watering waffles per hour.

Product Specifications

  • BRANDNemco®
  • MANUFACTURERS PART NUMBER7020-S240
  • TYPESingle, Removable Plate
  • WIDTH INCHES6-13/16
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES16-1/2
  • VOLTS240
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Belgian Waffle Baker - Removable Plate 240 Volt

Item #: B441888

Not Yet Rated

Usually ships in 5 to 8 days

$1,323.30

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Belgian Waffle Baker Silverstone - Removable Plate 240 Volt

Belgian Waffle Baker Silverstone - Removable Plate 240 Volt

Item #: WBB441962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant