Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crepe & Waffle Makers

4 Results

Waffle Makers

Waffle Makers
Commercial Waffle Makers are ideal for use in restaurants, food courts, hotels and more. They are constructed of high quality stainless steel and cast aluminum for long lasting dependability. These waffle makers come equipped with a rotary-feature for even cooking, non-stick plates for easy removal, and ready lights and beep signals.
CompareImageTypeWidthDepthHeightVoltageWattsModel #Price
Waring WW180X - Belgian Waffle Maker, Single, Rotary, 120V
Single
10-1/4 in
20 in
9-1/4 in
120 V
1200 W
WBB2017890$739.00
Waring® Belgian Waffle Maker, Single, Rotary, 120V
Waffle Maker
12-3/4 in
25-1/2 in
11-1/2 in
120 V
1600 W
WBB3798614$1,325.00
Waring® WW200 Heavy-Duty Double Vertical Belgian Waffle Maker -120V, 1400 Watts
Double
10-7/16 in
17 in
9-1/2 in
120 V
1400 W
WBB2018001$1,049.00
Waring WWD200 - Double Waffle Maker, Commercial, 120V
Double
11 in
17 in
10 in
120 V
1300 W
WBB2017905$1,049.00