Take 15% off your entire order!

Offer applied at checkout

+

Waring WW250X - Commercial Belgian Waffle Maker, Double 120V

Waring WW250X - Commercial Belgian Waffle Maker, Double 120V

Item #: WBB2018000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • American Metalcraft SSB500 - Mixing Bowl, 5 Qt. Capacity, 11-1/2" Dia.

    $4.54

  • Server 6" Stainless Steel Ladle, 1 OZ Capacity

    $10.25

  • Winco UTPH-9R Utility Tong Heat Resistant, Heat Resistant, 9"L, Red - Pkg Qty 12

    $35.40

Price: $739.00

$123.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Waring WW250X - Commercial Belgian Waffle Maker, Double 120V

Features
  • Produces up to 50 Belgian waffles (1-1/4 inch thick) per hour
  • Rotary feature for even baking and browning
  • Triple-coated nonstick plates allow for easy removal of waffles and quick cleanup
  • Heating elements are embedded into plates for precise temperature control and even heat distribution, for a consistent golden-brown result
  • Independent Power ON and Ready-to-Bake LED indicators
  • Ready lights and audio beep signal when the unit is ready to cook and when the waffle is ready to serve
  • Independent adjustable temperature control allows you to handle the thinnest and thickest waffle batters, or both at the same time
  • Heavy-duty die-cast housing is durable and easy to clean
  • Removable, dishwasher-safe drip tray makes cleanup quick and easy
  • Limited One Year Warranty

Product Specifications

  • BRANDWaring
  • MANUFACTURERS PART NUMBERWW250X
  • DESCRIPTIONBelgian Waffle Maker
  • TYPEDouble
  • WIDTH INCHES20
  • DEPTH INCHES16-13/16
  • HEIGHT INCHES9-3/4
  • APPROVALS OR CERTIFICATIONSETLus, NSF
  • PARTS/LABOR WARRANTY1 Year
  • WATTS2400
  • WEIGHT LBS24.03
  • HERTZ50/60
  • VOLTS120
  • AMPS1.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waring WWD200 - Double Waffle Maker, Commercial, 120V

Item #: B2017905

Not Yet Rated

Usually ships in 5 to 8 days

$559.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring WW250X - Commercial Belgian Waffle Maker, Double 120V

Waring WW250X - Commercial Belgian Waffle Maker, Double 120V

Item #: WBB2018000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Waring WW250X - Commercial Belgian Waffle Maker, Double 120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant