Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heated Shelves

7 Results
Heated Shelves

Heated Shelves

CompareImageDepthWidthHeightVoltageAmperageWattsModel #Price
Nemco® Heat Shelf, 24"W x 20"D x 2-1/4"H Stainless Steel - 6301-24-SS
20 in
24 in
2-1/4 in
120 V
4.2 A
350 W
WBB1016125$729.00
Nemco® Heat Shelf, 18"W x 20"D x 2-1/4"H Stainless Steel - 6301-18-SS
20 in
18 in
2-1/4 in
120 V
2.1 A
250 W
WBB1016147$669.00
Nemco® Heat Shelf, 48"W x 20"D x 2-1/4"H Stainless Steel - 6301-48-SS
20 in
48 in
2-1/4 in
120 V
5.8 A
700 W
WBB1016140$979.00
Nemco® Heat Shelf, 72"W x 20"D x 2-1/4"H Stainless Steel - 6301-72-SS
20 in
72 in
2-1/4 in
120 V
8.3 A
1000 W
WBB1016150$1,235.00
Nemco® Heat Shelf, 60"W x 20"D x 2-1/4"H Stainless Steel - 6301-60-SS
20 in
60 in
2-1/4 in
120 V
7.1 A
850 W
WBB1016151$1,129.00
Nemco® Heat Shelf, 36"W x 20"D x 2-1/4"H Stainless Steel - 6301-36-SS
20 in
36 in
2-1/4 in
120 V
4.2 A
500 W
WBB1016137$829.00
Nemco® Heat Shelf, 30"W x 20"D x 2-1/4"H Stainless Steel - 6301-30-SS
20 in
30 in
2-1/4 in
120 V
3.5 A
425 W
WBB1016127$789.00