Related Products
WTRD SERIES-29" DEPTH Versatile, compact (29" depth) with stainless steel work tops and 4" high removable backsplash for refrigerated storage of food products. Working height is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own ...
Crown Verity Propane Club Grills are made of 18 gauge Type 304 stainless steel with a #4 finish for corrosion-resistance and long lasting durability. Grill design includes two 30 lb. horizontal propane tanks. 14 gauge stainless steel radiants remain in place during transportation and cleaning. Roll dome hoods helps preheat unit in less than 6 minutes. Stainless steel burners placed every 5-3/4" ensure even heat pattern. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. 2 locking swivel casters and two 14" diameter wheels provide mobility. NSF listed. ...
WTRD SERIES-32" DEPTH. Versatile, compact (32" depth) models with stainless steel work tops and built-in backsplash for refrigerated storage of food products. Working height is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own ...
Features Flat cast-iron plates for even heat distribution and quick cooking time 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3" thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
WORKTOP REFRIGERATORS WITH DRAWERS - 46"W x 32"D x 39-1/2"H. Versatile, compact 32" Base model with stainless steel work tops and built-in backsplash for refrigerated storage of food products. Working height is 35-1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them ...