Beverage Air® WTR72AHC Worktop Refrigerator 29" Base Model Series, 72"W
Write a Review
|
Questions & Answers (0)
Product Description
WTR SERIES WORKTOP UNITS Versatile, compact (29" deep) models with stainless steel work tops and refrigerated storage of food products. Working height is 35 1/2." CABINET CONSTRUCTION Heavy duty construction includes stainless steel on front, sides, door(s) and grille. Stainless steel 2 1/2" thick worktop with 4" high removable backsplash. Cabinet back and bottom are galvanized steel. Interior liner is made of anodized aluminum for longer lasting corrosion protection. Interior thermometer is standard. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" minimum thickness. Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Convenient, contoured, pull handle is made of black anodized aluminum. Interior arrangement includes 2 steel wire epoxy coated shelves behind each door, adjustable in 1/2 inch increments. Interior light with manual switch is provided with glass door models. REFRIGERATION system utilizes R134a refrigerant metered by a capillary tube system. Automatic (non-electric) condensate evaporator is standard. Interior forced air system, with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$6,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 29-1/3 in |
| Height | 39-1/2 in |
| Compartment Width | 68 in |
| Compartment Depth | 19-3/4 in |
| Compartment Height | 22-3/4 in |
| Weight | 305 lbs |
Product Details
| Type | Pass Thru |
| Horsepower | 1/2 HP |
| Color | Stainless Steel |
| Amperage | 10.4 A |
| Series | WTR |
| Hertz | 60 Hz |
| Number of Drawers | 1 |
| Capacity | 21.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 6 |
| Material | Steel |
| Description | Worktop Refrigerator |
| Manufacturers Part Number | WTR72AHC |
| Brand | Beverage-Air |