Hot Dog Machines
Most Relevant
Roller Grills

Roller grills are the perfect solution to evenly cooking hot dogs, sausages, taquitos and so much more. They are constructed of durable stainless steel rollers with individual heating elements delivering superior temperature distribution. These grills feature a removable grease drip tray, and a high torque motor that provides long life and low maintenance.
| Compare | Image | Height | Width | Depth | Wattage | Package Quantity | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8 in | 16 in | 13 in | 420 W | 1 | Stainless Steel | WBB546639 | $515.00 | ||
![]() | 8 in | 22 in | 20 in | 1100 W | 1 | Stainless Steel | WBB546641 | $709.00 | ||
![]() | 7 in | 18-1/2 in | 16-1/4 in | 950 W | 1 | Stainless Steel/Aluminum | WBB441943 | $1,649.00 | ||
![]() | 8 in | 22 in | 16 in | 800 W | 1 | Stainless | WBB546640 | $679.00 |
Hot Dog Steamers

Hot Dog Steamers are the perfect solution for serving delicious and steaming hot hot dogs. Available in various sizes, these steamers are designed to handle high-volume demands in foodservice environments. They are built with highly durable materials ensuring long-lasting performance. With easy-to-use controls and precise temperature settings, these steamers guarantee consistent results.
Sneeze Guards

Sneeze Guards are an essential piece of equipment in foodservice establishments. They help to prevent contamination, allergens, and airborne bacteria from entering food. Our Sneeze Guards are designed for use on our selection of roller grills. They are made with a polycarbonate, plastic, and acrylic material for lasting durability and easy cleaning.
Bun/Food Warmers

Bun/Food Warmers offer a variety of solutions for keeping hot dogs and buns fresh, hot, and ready to serve. Their space-saving, stackable design makes them fit almost anywhere. These food and bun warmers are ideal for a variety of applications including catering, concessions, convenience stores, and more.
Mini Hot Dog Cart

This compact and portable hot dog cart brings the charm of a traditional hot dog stand to any event or gathering. Equipped with a built-in steamer and adjustable thermostat, it ensures that hot dogs are cooked to perfection and kept warm. The cart features ample storage space for buns, and hot dogs, making it a convenient all-in-one solution.
Hot Dog Accessories

Enhance your hot dog or concession stand with our selection of essential hot dog accessories. Choose from our variety of hot dog bags, hot dog trays, tongs and more. With durable construction and user-friendly designs, these accessories ensure hassle-free preparation and serving.