Take 15% off your entire order!

Offer applied at checkout

Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Item #: WBB1359900

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.00 ea.

Price: $108.00 / Pkg of 6

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco C-WPF Full-Size Dripless Water Pan, 4"

Full Size Dripless Water Pan 4".



Product Specifications

  • BRANDWinco
  • MANUFACTURER PART NUMBERC-WPF
  • MANUFACTURERS PART NUMBERC-WPF
  • TYPEWater Pan
  • HEIGHT INCHES4
  • WIDTH INCHES14
  • DEPTH INCHES4
  • DESCRIPTIONFull-Size Dripless Water Pan
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco 211-WP Water Pan, 11 Qt. - Pkg Qty 12

Item #: B1359716

Not Yet Rated

Usually ships in 7 to 10 days

$273.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Item #: WBB1359900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant