Take 15% off your entire order!

Offer applied at checkout

Carlisle CM110002 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., White

Carlisle CM110002 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., White

Item #: WBB632315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Coldmaster® 6" Deep Full-size Food Pan 15 Qt. - White

Features:

  • Charged Coldmaster® Pans hold food temperatures at or below the SERVSAFE® guidelines of 40° for eight hours
  • Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria
  • Save time and labor by placing food directly into Coldmaster® Standard Pans
  • For back-of-the-hoUse condiments and food-prepping or front-of-the-hoUse buffet service and catering
  • Third-size divided splits into two sixth-size food pans; perfect for Use with salad dressings and condiments in salad bars
  • Dishwasher safe; outer shell made of durable ABS; NSF Listed
  • Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth
  • Non-toxic refrigerant gel holds temperature longer than any other similar product
  • Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM110002
  • CAPACITY15 Qt.
  • COLORWhite
  • INSIDE HEIGHT INCHES5.78
  • NSFY
  • OUTSIDE WIDTH INCHES12.72
  • TRADEMARKColdmaster®
  • OUTSIDE LENGTH INCHES20.68
  • DESCRIPTIONDeep Full-Size Food Pan
  • MATERIALABS
  • CUT OUT LENGTH INCHES19.5
  • CASE QUANTITY1
  • CUT OUT WIDTH INCHES11.57
  • INSIDE WIDTH INCHES9.74
  • INSIDE LENGTH INCHES17.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle CM110003 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., Black

Item #: B632337

Not Yet Rated

Usually ships in 3 to 6 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM110002 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., White

Carlisle CM110002 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., White

Item #: WBB632315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant