discount codeFree shipping over 300

Applied at checkout

Carlisle 1080703 - Multi-Purpose Food Station 27-1/4", 12-1/4", 6-1/4", Black

Carlisle 1080703 - Multi-Purpose Food Station 27-1/4", 12-1/4", 6-1/4", Black

Item #: WBB632327

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Large Hanging LId Dispenser, for lids up to 3-7/8" 4" - Stainless Steel

Features:

  • Fit all standard size lids
  • Single or two tier units available in three sizes
  • 18" tube length eliminates frequent refills
  • Mounts on wall or Use with counter top holder listed above
  • Includes 2-piece quick-release side mount bracket

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER1080703
  • HEIGHT INCHES6-1/4
  • WIDTH INCHES12-1/4
  • LENGTH INCHES27-1/4
  • COLORBlack
  • NSFN
  • DESCRIPTIONMulti-Purpose Food Station 27-1/4 inches, 12-1/4 inches, 6-1/4 inches - Black
  • MATERIALPolycarbonate (PC)
  • CASE QUANTITY1 ea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1080703 - Multi-Purpose Food Station 27-1/4", 12-1/4", 6-1/4", Black

Carlisle 1080703 - Multi-Purpose Food Station 27-1/4", 12-1/4", 6-1/4", Black

Item #: WBB632327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top