x

Take 15% off your entire order!

Offer applied at checkout

Cambro UPC1600157 - Ultra CamCart Food Pan Carrier,  Cap. 120 Qt., 6" Casters, Coffee Beige

Cambro UPC1600157 - Ultra CamCart Food Pan Carrier, Cap. 120 Qt., 6" Casters, Coffee Beige

Item #: WBB469611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,744.00

$290.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cambro UPC1600157 - Ultra CamCart Food Pan Carrier, Cap. 120 Qt., 6" Casters, Coffee Beige

Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2 long and full size pans, approximately cap. 120 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 6" casters, coffee beige, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBERUPC1600157
  • HEIGHT INCHES53 1/4
  • WIDTH INCHES28-1/8
  • LENGTH INCHES33-3/8"
  • COLORBeige
  • CONSTRUCTIONPolyethylene shell
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro UPC1600194 - Ultra CamCart Food Pan Carrier, Cap. 120 Qt., 6" Casters, Granite Sand

Item #: B469785

Not Yet Rated

Usually ships in 21 to 24 days

$1,744.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro UPC1600157 - Ultra CamCart Food Pan Carrier,  Cap. 120 Qt., 6" Casters, Coffee Beige

Cambro UPC1600157 - Ultra CamCart Food Pan Carrier, Cap. 120 Qt., 6" Casters, Coffee Beige

Item #: WBB469611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant