Cambro UPC600110 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Black
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2, 1/3 and full size pans, approximately cap. 45 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 5" casters, black, NSF
PRICE
$1,189.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/8 in |
| Width | 20-1/2 in |
| Height | 45 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | UPC600110 |
| Brand | Cambro |