x

Take 15% off your entire order!

Offer applied at checkout

Cambro UPC600192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Granite Green

Cambro UPC600192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Granite Green

Item #: WBB469925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $792.00

$132.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cambro UPC600192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Granite Green

Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2, 1/3 and full size pans, approximately cap. 45 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 5" casters, granite green, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBERUPC600192
  • HEIGHT INCHES45
  • WIDTH INCHES20-1/2
  • LENGTH INCHES27-1/8
  • COLORGreen
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro UPC600519 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Green

Item #: B469929

Not Yet Rated

Usually ships in 21 to 24 days

$792.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro UPC600192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Granite Green

Cambro UPC600192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Granite Green

Item #: WBB469925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant