Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8230-SBB, Bun Box, Stainless Steel With Polycarbonate Door, 36 Buns
See all 29 items in product family

NEMCO® 8230-SBB, Bun Box, Stainless Steel With Polycarbonate Door, 36 Buns

Item #: WBB441905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8230-SBB, Bun Box

Each of these commercial-grade boxes provides a durable, stackable storage unit that keeps your hot dog buns fresh.Measures 23-3/4"x21-1/4"x6-1/4". Fits 8230 Series.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8230-SBB
    • DESCRIPTIONBun Warmer
    • WIDTH INCHES23-3/4
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES6-1/4
    • AMPS-
    • CONSTRUCTIONStainless Steel/Polycarbonate
    • PACKAGE QUANTITY1
    • VOLTS-
    • WATTS-
    • BUN CAPACITY36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!