Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8048-BW-220, Bun & Food Warmer, Stainless Steel, 48 Buns
See all 29 items in product family

NEMCO® 8048-BW-220, Bun & Food Warmer, Stainless Steel, 48 Buns

Item #: WBB441873

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 621.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8048-BW-220, Bun & Food Warmer

Whether you need capacity for two or four dozen buns, these durable, stainless steel, single-drawer warmers without a water reservoir will keep the buns, condiments and other foods fresh and ready to serve. Their space-saving, stackable design makes for an easy fit most anywhere. 8024-BW has a stainless steel flip up door. Measures 22"x15-1/4"x7-1/2"

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8048-BW-220
    • DESCRIPTIONBun & Food Warmer
    • WIDTH INCHES22
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES7-1/2
    • AMPS0.5
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS220
    • WATTS650
    • BUN CAPACITY48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!