Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8045N-BW, Bun Warmer, Stainless Steel, 32 Buns
See all 29 items in product family

NEMCO® 8045N-BW, Bun Warmer, Stainless Steel, 32 Buns

Item #: WBB441956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 824.45

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8045N-BW, Bun Warmer

Moist heat keeps buns, condiments and other foods warm, fresh and ready to serve. Stainless steel construction adds durability and makes cleaning easy. Stackable design saves space. A variety of sizes ensures you'll find one to perfectly fit your operation. Measures 23" X 26-3/4" X 10-5/8"

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8045N-BW
    • DESCRIPTIONBun Warmer
    • WIDTH INCHES23
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES10-5/8
    • AMPS3.8
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS450
    • BUN CAPACITY32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!