Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8018-CGD, Guard, Canopy Style, Fits 8018 Series. Polycarbonate
See all 23 items in product family

NEMCO® 8018-CGD, Guard, Canopy Style, Fits 8018 Series. Polycarbonate

Item #: WBB442103

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 264.55
Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8018-CGD, Guard, Canopy Style

Keep your Roll-A-Grill covered with the added convenience of these pass-through canopy guards. The open design, with no doors, makes it easy to load the grill from the operator side, while still allowing access to the food from the customer side.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8018-CGD
    • DESCRIPTIONPass-Through Canopy Sneeze Guard
    • WIDTH INCHES19
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES8-3/4
    • COLORClear
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1
    • FITS8018 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!