Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guard, Canopy Style, Fits 8036 Series (Polycarbonate)
See all 7 items in product family

Guard, Canopy Style, Fits 8036 Series (Polycarbonate)

Item #: WBB442106

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 305.80
Product Information
Customer Review
Product Q&A
Keep your Roll-A-Grill covered with the added convenience of these pass-through canopy guards. The open design, with no doors, makes it easy to load the grill from the operator side, while still allowing access to the food from the customer side.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER8036-CGD
    • DESCRIPTIONPass-Through Canopy Sneeze Guard
    • WIDTH INCHES36
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES9
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed