Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8027GD, Guard, Self Serve With Door, Fits 8027 Series, Polycarbonate
See all 23 items in product family

NEMCO® 8027GD, Guard, Self Serve With Door, Fits 8027 Series, Polycarbonate

Item #: WBB442128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 209.00
Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8027GD, Guard, Self Serve With Door

Polycarbonate guards offer all the advantages of the standard guards, but with a higher impact resistance and heat resistance for exceptional durability in the busiest environments. For added convenience, operators can temporarily rest buns and such on the flat top. The guard sits firmly on top of the grill, yet is easily removed for cleaning.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8027GD
    • DESCRIPTIONSelf Serve w/Door
    • WIDTH INCHES22-3/4
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES9
    • COLORClear
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1
    • FITS8027 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!