Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guard, Self Serve With Door, Fits 8045N Series (Polycarbonate)
See all 46 items in product family

Guard, Self Serve With Door, Fits 8045N Series (Polycarbonate)

Item #: WBB442168

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Polycarbonate guards (available for every grill model except the 8010 Series) offer all the advantages of the standard guards, but with a higher impact resistance and heat resistance for exceptional durability in the busiest environments. For added convenience, operators can temporarily rest buns and such on the flat top. The guard sits firmly on top of the grill, yet is easily removed for cleaning.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8045NGD
    • MANUFACTURERS PART NUMBER8045NGD
    • DESCRIPTIONSelf Serve w/Door
    • WIDTH INCHES22-3/4
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES9
    • AMPS6.5
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS780

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed