Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon 8054SC,  Hot Dog Bags,  Foil, 250/Split Case

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Paragon 8054SC, Hot Dog Bags, Foil, 250/Split Case

Item #: WBB849411

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.43 Save up to 20%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
Paragon 8054SC, Hot Dog Bags

These Foil Hotdog Bags are ideal for point-of-sale or self-serve packaging. Each bag will hold a standard length hotdog. Foil bags are sturdy and retain heat longer.

Product Specifications

    • BRANDParagon
    • MANUFACTURER PART NUMBER8054 SC
    • DESCRIPTIONFoil Hot Dog Bag
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES2
    • LENGTH INCHES9
    • CONSTRUCTIONFoil
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!