Take 15% off your entire order!

Offer applied at checkout

Eurodib SFE01610, Hot Dog Roller, Stainless Steel, 30 Hot Dogs, 120 Volt

Eurodib SFE01610, Hot Dog Roller, Stainless Steel, 30 Hot Dogs, 120 Volt

Item #: WBB1103596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,004.25 up to 33% OFF

Price: $673.00

$112.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $673.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Eurodib SFE01610, Hot Dog Roller

The trusty hot dog roller is a part of any quick serve operation. The range comes with strong gearbox and chain drive assemblies allowing each unit to operate for long periods at a time.

Product Specifications

  • BRANDEurodib
  • MANUFACTURER PART NUMBERSFE01610
  • MANUFACTURERS PART NUMBERSFE01610
  • DESCRIPTIONRoller Grill
  • WIDTH INCHES23-5/8
  • DEPTH INCHES11-7/8
  • HEIGHT INCHES20-1/2
  • AMPS12
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • VOLTAGE120
  • WATTAGE1440
  • APPROVALS OR CERTIFICATIONScULus, NSF
  • HOT DOG CAPACITY30
  • PLUG5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eurodib SFE01630, Hot Dog Roller, Stainless Steel, 50 Hot Dogs, 120 Volt

Item #: B1103597

Not Yet Rated

Usually ships in 7 to 10 days

$757.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eurodib SFE01610, Hot Dog Roller, Stainless Steel, 30 Hot Dogs, 120 Volt

Eurodib SFE01610, Hot Dog Roller, Stainless Steel, 30 Hot Dogs, 120 Volt

Item #: WBB1103596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant