Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8045W-SLT-220, Slanted Roll-A-Grill, Stainless Steel/Aluminum, 45 Hot Dogs, 220 Volt
See all 46 items in product family

NEMCO® 8045W-SLT-220, Slanted Roll-A-Grill, Stainless Steel/Aluminum, 45 Hot Dogs, 220 Volt

Item #: WBB441977

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,133.00
Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8045W-SLT-220, Slanted Roll-A-Grill

Let profits roll Everybody loves a NEMCO® Roll-A-Grill hot dog. Plus, these surprisingly versatile machines are also great for such ethnic favorites as egg rolls and tamales. This grill features standard chrome rollers with 360° roller rotation to prevent residue buildup, while individual roller heating elements ensure heating consistency. Removable drip pan makes for easy cleaning. Electric power requires no ventilation system. Seven heat settings offer convenient temperature control. A special tiered roller design adds an effective merchandising edge because it brings the deliciously tempting grilled hot dogs into better view for your customers.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8045W-SLT-220
    • DESCRIPTIONRoller Grill
    • WIDTH INCHES35-1/2
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES10-1/4
    • AMPS8.2
    • CONSTRUCTIONStainless Steel/Aluminum
    • PACKAGE QUANTITY1
    • VOLTS220
    • WATTS1800
    • APPROVALNSF, cETLus
    • PLUG6-15P
    • HOT DOG CAPACITY45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!