Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 8250SX-SLT, Slanted Roll-A-Grill, Stainless Steel/Aluminum, 50 Hot Dogs, 120 Volt
See all 46 items in product family

NEMCO® 8250SX-SLT, Slanted Roll-A-Grill, Stainless Steel/Aluminum, 50 Hot Dogs, 120 Volt

Item #: WBB441982

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,595.55
Product Information
Customer Review
Product Q&A
Accessories
NEMCO® 8250SX-SLT, Slanted Roller Grill

NEMCO®'s latest grill model is ideal for high-volume, self-serve establishments, where employees have little time to monitor the unit.This grill features slanted GripsIt rollers with a non-stick SilverStone coating. New digital controls allow operators to place the food on the rollers, hit a button and walk away. The preprogramming then automatically sequences through the preheat, cook and hold settings to achieve a perfectly grilled product completely without supervision.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURER PART NUMBER8250SX-SLT
    • DESCRIPTIONSlanted Roller Grill
    • WIDTH INCHES35-3/4
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES10-1/4
    • AMPS11.9
    • CONSTRUCTIONStainless Steel/Aluminum
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1430
    • PLUG1/5-15P
    • HOT DOG CAPACITY50
    • APPROVALS OR CERTIFICATIONSNSF, cETLus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!