Take 15% off your entire order!

Offer applied at checkout

Vollrath, Wear-Ever Pie Plates, N5834, 9" O.D, 20 Gauge - Pkg Qty 24

Vollrath, Wear-Ever Pie Plates, N5834, 9" O.D, 20 Gauge - Pkg Qty 24

Item #: WBB1225428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.30 ea.

Price: $223.20 / Pkg of 24

Save $11.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Wear-Ever Pie Plates, N5834, 9" O.D, 20 Gauge

Features:
  • Impact resistant 3000 series aluminum
  • Standard sizes for commercial applications

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBERN5834
  • DESCRIPTIONWear-Ever Pie Plates
  • DEPTH INCHES1
  • DIAMETER INCHES9
  • GAUGE20
  • PACKAGE QUANTITY24
  • SYMBOLSMade in USA
  • FINISHEconomy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Round Layer Cake Pan - Pkg Qty 6

Item #: B208315

Not Yet Rated

Usually ships in 5 to 8 days

$64.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Wear-Ever Pie Plates, N5834, 9" O.D, 20 Gauge - Pkg Qty 24

Vollrath, Wear-Ever Pie Plates, N5834, 9" O.D, 20 Gauge - Pkg Qty 24

Item #: WBB1225428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant