Stock Pots
Capacity
Brand
Length
Gauge
Material
Height
Price
Related Products
Vollrath, Optio Stock Pot, 3504, 18 Qt., 11" Depth, 21 Gauge, With Cover Features: Stock pots ship complete with domed cover Domed cover retains moisture while cooking Ideal for cooking pasta, or preparing large quantities of liquids
Vollrath, Centurion Stock Pots, 3106, 25-1/2 Quart, 12-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handles do not conduct heat Spot-welded handles have no rivets to come loose and are easy to clean Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables. Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters
Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 15-5/8" ...
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF ...
Classic™ Aluminum Stock Pots. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. 12" diameter. 20 quart capacity.