Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AB40 - Aluminum Basket for EW-40 Pot

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Alegacy AB40 - Aluminum Basket for EW-40 Pot

Item #: WBB299954

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Aluminum Basket for EW-40 Pot

Aluminum basket fits inside stock pots. These baskets fit the optima and Eagleware® line. Made of 1100 soft alloy material.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAB40
    • DESCRIPTIONAluminum Basket, 12-1/4 Diameter Inches

    • DEPTH INCHES13-1/4
    • DIAMETER INCHES12-1/4
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • FITSEW-40 Pot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed