Take 15% off your entire order!

Offer applied at checkout

Vollrath, Centurion Stock Pots, 3103, 10-1/2 Quart, 9-1/2" Depth

Vollrath, Centurion Stock Pots, 3103, 10-1/2 Quart, 9-1/2" Depth

Item #: WBB1225545

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Centurion Stock Pots, 3103, 10-1/2 Quart, 9-1/2" Depth

Features:
  • Lifetime Warranty
  • Hollow Stay Cool Handles do not conduct heat
  • Spot-welded handles have no rivets to come loose and are easy to clean
  • Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables.
  • Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER3103
  • DESCRIPTIONCenturion Stock Pot, 9-1/2 Diameter Inches

  • DEPTH INCHES9-1/2
  • DIAMETER INCHES9-1/2
  • CAPACITY QUARTS10-1/2
  • GAUGE14
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Centurion Stock Pots, 3101, 6-1/2 Quart, 8" Depth

Item #: B1225544

Not Yet Rated

Usually ships in 5 to 8 days

$147.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Centurion Stock Pots, 3103, 10-1/2 Quart, 9-1/2" Depth

Vollrath, Centurion Stock Pots, 3103, 10-1/2 Quart, 9-1/2" Depth

Item #: WBB1225545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant