Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy APC10 - Cover For Optima ® Iii 10 Qt. Stock Pot - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Alegacy APC10 - Cover For Optima ® Iii 10 Qt. Stock Pot - Pkg Qty 6

Item #: WBB300016

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.64 each

Sold in packages of 6

Price: $27.84
Product Information
Customer Review
Product Q&A
Cover for Optima ® III 10 Qt. Stock Pot

Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAPC10
    • DESCRIPTIONOptima III Aluminum Stock Pot Cover, 9-1/2 Diameter Inches

    • DIAMETER INCHES9-1/2
    • CAPACITY QUARTS10
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • FITSOptima III 10 Qt. Stock Pot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!