Take 15% off your entire order!

Offer applied at checkout

Homichef HOM442405 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 9-1/2" Dia.

Homichef HOM442405 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 9-1/2" Dia.

Item #: WBB2004502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Homichef HOM442405 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 9-1/2" Diameter

18/10 Stainless steel with semi mat and semi mirror finish. Side: 18/10 heavy duty stainless steel construction. Bottom: Triple-ply construction (stainless steel interior, pure aluminum core for even heat distribution, stainless steel exterior). Cool touch hollow handle (for safety and durability). Induction ready, high heat capabilities and dishwasher safe. Limited lifetime warranty. Bottom Triple-ply construction: 0.8 mm (interior), 4.0 mm (core), 0.8 mm (exterior).

Product Specifications

  • BRANDHomichef
  • MANUFACTURERS PART NUMBERHOM442405
  • DESCRIPTIONNon-Stick Round Fry Pan
  • DEPTH INCHES2
  • DIAMETER INCHES9-1/2
  • HEIGHT INCHES2
  • CAPACITY QUARTS2-3/8
  • CONSTRUCTIONStainless Steel, Aluminum
  • LIMITED WARRANTY3 Months
  • CAPACITY LITERS2-3/16
  • SUITABLE FOR ALL HEAT SOURCESYes
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Homichef HOM442805 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 11" Dia.

Item #: B2004694

Not Yet Rated

Usually ships in 7 to 10 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Homichef HOM442405 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 9-1/2" Dia.

Homichef HOM442405 - Non-Stick Round Fry Pan, S/S, Exterior, Aluminum Interior, 9-1/2" Dia.

Item #: WBB2004502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant