Features:
- Constructed of heavy-gauge 3000 series aluminum
- Available in natural and non-stick finishes
Weights & Dimensions
| Depth | 1-3/4 in |
| Bottom Diameter | 7-5/8 in |
| Gauge | 8 ga |
| Top Diameter | 10 in |
| Diameter | 7-5/8 in |
Product Details
| Type | 10" Non-Stick Fry Pan, N7010, 8 Gauge, 1-3/4" Depth |
| Finish | Non-Stick |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Arkadia Fry Pan, 10 Top Dia. x 7-5/8 Bottom Dia. Inches |
| Manufacturers Part Number | N7010 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |