Features:
- PowerCoat 2™ dual-layer reinforced coating.
- Exclusive Cool Handle included
- Ideal for frying, sauteing or searing
- EverTite Riveting System provides for lifetime use without loose rivets
Weights & Dimensions
| Depth | 1-3/4 in |
| Bottom Diameter | 5-3/4 in |
| Gauge | 10 ga |
| Top Diameter | 8 in |
| Diameter | 5-3/4 in |
Product Details
| Type | PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" |
| Symbols | Made in USA |
| Material | Aluminum/Silicone |
| Package Quantity | 6 |
| Description | Wear-Ever® Fry Pans with PowerCoat 2 Non-Stick Finish and Cool Handl |
| Manufacturers Part Number | S4008 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |