Frying Pans & Skillets
Finish
Brand
Type
Material
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter Features: PowerCoat 2™ dual-layer reinforced coating. Exclusive Cool Handle included Ideal for frying, sauteing or searing EverTite Riveting System provides for lifetime use without loose rivets
Vollrath, Wear-Ever Stir Fry Pan With Hard coat Interior, H4015, 10 Gauge, 4" Depth Features: Exclusive Cool Handle included Ideal for all your stir frying and sauteing needs
Vollrath, Wear-Ever Fry Pan With Natural Finish Interior, 4008, 10 Gauge, 5-3/4" Bottom Diameter Features: Exclusive Cool Handle included Ideal for frying and browning EverTite Riveting System provides for lifetime use without loose rivets
Vollrath, Optio Fry Pan, 3812, 2-1/4" Depth, 21 Gauge, Natural Finish Features: Induction Ready Durable spot welded handles
Vollrath, Centurion Fry Pan, 3409, 18 Gauge, 1-3/4" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle