Take 15% off your entire order!

Offer applied at checkout

Vollrath, Centurion Domed Cover, 3706C, 6-1/2" Diameter, Stainless Steel

Vollrath, Centurion Domed Cover, 3706C, 6-1/2" Diameter, Stainless Steel

Item #: WBB1225513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Centurion Domed Cover, 3706C, 6-1/2" Diameter, Stainless Steel

Features:
  • Spot-welded handles for strength and durability
  • Domed cover allows moisture to condense and fall back onto food

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER3706C
  • DESCRIPTIONCenturion Domed Cover
  • DIAMETER INCHES6.5
  • PACKAGE QUANTITY1
  • SYMBOLSJacob's Pride For: Induction/Electric/Gas
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Centurion Domed Cover, 3708C, 8" Diameter, Stainless Steel

Item #: B1225492

Not Yet Rated

Usually ships in 5 to 8 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Centurion Domed Cover, 3706C, 6-1/2" Diameter, Stainless Steel

Vollrath, Centurion Domed Cover, 3706C, 6-1/2" Diameter, Stainless Steel

Item #: WBB1225513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant