Alegacy HDAS201735 - Heavy-Duty Aluminum Roast Pan & Cover-Set, 20-7/8 x 17-3/8 x 4-1/2

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Alegacy HDAS201735 - Heavy-Duty Aluminum Roast Pan & Cover-Set, 20-7/8 x 17-3/8 x 4-1/2

Item #: WBB299616

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
Heavy-Duty Aluminum Roast Pan & Cover-Set - 20-7/8 x 17-3/8 x 4-1/2

Heavy duty aluminum roast pans. Made from 3/16. 5cm material. Handles are situated on all four sides for ease of handling. 7" pan can handle 172 8 oz servings.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERHDAS201735
    • DESCRIPTIONRoast Pan & Cover-Set
    • WIDTH INCHES17-3/8
    • DEPTH INCHES4-7/8
    • CAPACITY QUARTS--
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • LENGTH INCHES20-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!