Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy HDA20177 - Heavy-Duty Aluminum Roast Pan Only, 20-7/8 x 17-3/8 x 6-1/2

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Alegacy HDA20177 - Heavy-Duty Aluminum Roast Pan Only, 20-7/8 x 17-3/8 x 6-1/2

Item #: WBB299615

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Heavy-Duty Aluminum Roast Pan Only - 20-7/8 x 17-3/8 x 6-1/2

Heavy duty aluminum roast pans. Made from 3/16. 5cm material. Handles are situated on all four sides for ease of handling. 7" pan can handle 172 8 oz servings.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERHDA20177
    • DESCRIPTIONRoast Pan Only
    • WIDTH INCHES17-3/8
    • DEPTH INCHES6-3/4
    • CAPACITY QUARTS--
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • LENGTH INCHES20-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!