Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWP3 - 3 Qt. Aluminum Sauté Pan - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Alegacy EWP3 - 3 Qt. Aluminum Sauté Pan - Pkg Qty 2

Item #: WBB299930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 2

Price: $71.90
Product Information
Customer Review
Product Q&A
3 Qt. Aluminum Sauté Pan

Sauté pans made of heavy gauge aluminum and flat bottoms for even heat distribution. Aircraft alloy rivet attaches the handle for longevity.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWP3
    • DESCRIPTIONEWP3 - Professional Aluminum Sauté Pans

    • WIDTH INCHES3
    • DEPTH INCHES2-3/8
    • DIAMETER INCHES10
    • CAPACITY QUARTS3
    • CONSTRUCTIONAluminum
    • GAUGE8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed