Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 399-13 Packet Organizer 4"W x 3"D x 3-1/4"H - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Cal-Mil 399-13 Packet Organizer 4"W x 3"D x 3-1/4"H - Pkg Qty 48

Item #: WBB1523455

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 48

Price: $326.40
Product Information
Customer Review
Product Q&A
This organizer is a fantastic way to keep tabletops organized and free of clutter. This handy item features a front shorter slot that is perfect for tea packets and sugars and a higher back slot that is ideal for coffee and hot cocoa packets. This is a perfect addition to your hotel, restaurant, or food service area.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER399-13
    • DESCRIPTIONPacket Organizer
    • WIDTH INCHES4
    • DEPTH INCHES3
    • HEIGHT INCHES3-1/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!