Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
San Jamar

Model # :WBB29362

MPN #: Sjmc3400p

Pull-Type Wall Mounted Large Water Cup Dispenser, Stainless Steel

Product Description

Foodservice Cup Dispensers -- Pull-Type Beverage Cup - Stainless Steel

These Pull-Type Beverage Cup dispensers combine stainless steel quality with universal dispensing of any type of disposable cup. The patented adjustable dispensing collar adjusts to any cup size or material. Accommodates 12 - 24oz (350-710ml) cups,with rim diameters from 2-3/4" to 3-7/8" (70-98mm). Included brackets allow for either wall or dispenser stand mounting. Dispenser is top-loaded and gravity fed. Construction: 26-gauge 304 stainless.
PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/8 in
Depth3-7/8 in
Height23-1/2 in
Diameter3-7/8 in

Product Details

MaterialStainless steel
DescriptionLarge Water Cup Dispenser With Removable Cap
ColorSilver
Manufacturers Part NumberSjmc3400p
For Use With12 to 24 oz. Cups
BrandSan Jamar