Serving Bowls
Brand
Shape
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Fenwick Insulated. Dome, 10" D, 12/Cs, Sage, DX540084 Features: Modern Insulated Dome For 9 Plate Service Features Molded-In Handle And High Food Clearance Double-Wall Insulated With Ozone-Safe, Urethane Foam For Hot Or Cold Foods And Beverages Not Recommended For Microwave
Vollrath, Square Insulated Serving Bowls, 4763560, 5.2 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47682, 3.2 Quart, Square Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47688, 6.9 Quart, Round Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear