Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1291-3 Rectangle Wire Merchandiser 3 Tier 18"W x 22"D x 20"H

Shown in Different Styles

Cal-Mil 1291-3 Rectangle Wire Merchandiser 3 Tier 18"W x 22"D x 20"H

Item #: WBB1523515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add some dimension and style to your traditional buffet, hotel, restaurant, or catered event with these stylish, bold, black wire merchandisers. Choose the perfect size and shape that best suites your decor and you will greatly enhance your food presentation. Product Features: Includes Baskets, Baskets removable for cleaning and transportation.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1291-3
  • DESCRIPTIONRectangle Wire Merchandiser 3 Tier
  • WIDTH INCHES18
  • DEPTH INCHES22
  • HEIGHT INCHES20
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cal-Mil 1293-3 Square Wire Merchandiser 3 Tier 12"W x 19"D x 20"H

Item #: B1523513

Not Yet Rated

Usually ships in 26 to 29 days

$144.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1291-3 Rectangle Wire Merchandiser 3 Tier 18"W x 22"D x 20"H

Cal-Mil 1291-3 Rectangle Wire Merchandiser 3 Tier 18"W x 22"D x 20"H

Item #: WBB1523515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant