Portable Bars
Voltage
Brand
Length
Material
Width
Height
Color
Price
Related Products
This Granite Sand Large Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a ...
BK Resources BEVT-3096R, Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X96 BK Resources Heavy Duty beverage table measures 36" tall 96"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Cambar® Portable Bar, 67-1/2"L, with decorative ABS countertop, includes 80 lb. ice sink with cover, 7-bottle speed rail, waste water bin, retainer strap, (4) 6" swivel casters, 2 with brakes, poly construction, Sedona
Nexel® WS14366C Wine Bottle Rack - 54 Bottle 36"W x 14"D x 54"H Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, ...
This Granite Gray Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, ...