Portable Bars
Brand
Length
Width
Material
Height
Color
Price
Related Products
BK Resources BEVT-3072R, Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X72 BK Resources Heavy Duty beverage table measures 36" tall 72"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
The Diamond RealSeal Difference Features Medical grade resins to meet demanding requirements Precision molded for consistent wall thickness and smooth surfaces Leakproof, linerless caps for secure closing Value Safety & convenience Wide mouth bottles are perfect for sample collection and facilitate rapid filling and emptying of solids, powders, and viscous liquids. Suitable for autoclaving at 121° (inluding cap) Improved chemical resistance and clarity Resistant to most corrosives and suitable for a wide variety of laboratory uses Approved for use from -40 to 121°
BK Resources BKUBS-348RS, Stainless Steel 3 Comp Underbar Sink 48"OAL, Right Drainboard 10X14X10D BK Resources Heavy Duty Underbar Sink, Three Comp, 48"W X 21-1/4"D X 32-1/2"H, 18/304 SS Construction, 10" Wide X 14" Front-To-Back X 10" Deep Compartments, 13-5/8" Stamped Drainboard On Right, 4-1/2"H Backsplash, Lead-Free 4" O.C. Workforce Shallow Splash Mount Faucet W/10" Swing Spout, SS Apron On Front & Sides, Includes Basket Drains 1-7/8" SS Basket Drain W/ Crump Cup & Removable Standpipes 7" CPB Overflow Tube, SS Legs & Adjustable Side Bracing, Adjustable High-Impact Corrosion-Resistant ...