Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226042

MPN #: 3605A-05

Vollrath® Traex Bar Keep Storage Lid Only, 3605A-05, White - Pkg Qty 12

Product Description
Vollrath, Traex Bar Keep Storage Lid Only, 3605A-05, White

Features:
  • Includes (1) neck, (1) jar, (1) lid and (6) assorted colored standard spouts.
PRICE
$39.60  Sold in packages of 12 / $3.30 ea

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions3/4 x 3 3/4 in

Product Details

Manufacturers Part Number3605A-05
SymbolsMade in USA
DescriptionTraex Bar Keep Storage Lid Only
BrandVollrath