Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Party Pleaser Bar - 1 Ice Bin - Red

Party Pleaser Bar - 1 Ice Bin - Red

Item #: WBB275932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,015.00 up to 48% OFF

Price: $3,103.00

$517.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,103.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Lakeside® Party Pleaser Bar - 1 Ice Bin

Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior. Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER887
  • LENGTH INCHES63-1/2
  • WIDTH INCHES27-3/4
  • HEIGHT INCHES45
  • COLORRed
  • WHEEL TYPE2 Swivel w/ Brake, 2 Fixed
  • HALF SIZE PAN CAPACITY5
  • CAPACITY40 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Party Pleaser Bar - 1 Ice Bin - Blue

Item #: WBB275932

Not Yet Rated

Usually ships in 9 to 12 days

$3,103.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Party Pleaser Bar - 1 Ice Bin - Red

Party Pleaser Bar - 1 Ice Bin - Red

Item #: WBB275932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top